Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 1-1/2In NPT
Mfr # BVAH24NSS1N
Zoro # G3708747
original price:
$439.00
7% off
new price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves 1-1/2 in NPT
- Handle Type - Hydraulic Ball Valves Standard
- Port Size 1-1/2" NPT
- Width (In.) 3.75
- Height 6.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVAH24NSS1N
- Zoro # G3708747
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Port Size - Hydraulic Valves | 1-1/2 in NPT |
Port Size | 1-1/2" NPT |
Width (In.) | 3.75 |
Height | 6.82 in |
Height (In.) | 6.82 |
Length (In.) | 5.33 |
Width | 3.75 in |
Length | 5.33 in |
Overall Height | 7.68 in |
Overall Width | 3.94 in |
Handle Length | 12.05 in |
Port-to-Port Length | 5.12 in |
Overall Length | 14.61 in |
Port Connection Size | 1 1/2 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 7.68 in, Overall Length 14.61 in, Overall Width 3.94 in, Pressure - Maximum 6,000 psi, Port Connection Type NPT, Port Connection Size 1 1/2 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl546 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 5/8" Pitch, PK5 (BL546HMCL)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- Parker Hydraulic Ball Valves