Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2503-8-8
Zoro # G9897435
original price:
$102.94
12% off
new price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Fitting Thread Type 1 Male SAE
- Fitting Thread Size 2 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S2503-8-8
- Zoro # G9897435
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 3/4"-14 |
Inlet Connection Size | 3/4 in |
Overall Length | 2.4 in |
Outlet Connection Size | 3/4 in |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Male, Inlet Connection Size 3/4 in, Inlet Connection Type JIC, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 3/4 in, Outlet Connection Type SAE O-Ring Straight, Overall Length 2.4 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Direct Drive Motor, 1/4 HP, 1050 RPM, 277V, OAO (9442)
- DIXON Coupler Plug, Steel, (F)NPT, 27 cfm (J2F2)
- FESTO Round Cylinder DSNU-40-100-P-A (DSNU-40-100-P-A)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F721-20-B5-G)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13943-10-10)
- PARKER Fitting, Male NPT Swivel, Straight (11343-16-16)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-6-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-6-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-6-6)
- GATES MegaCrimp Couplings (4G-2MP)
- Parker Hydraulic Hoses & Fittings