Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2202-8-8
Zoro # G9897155
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Max. Working Pressure (PSI) 3,000
- Fitting Thread Type 1 Female NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S2202-8-8
- Zoro # G9897155
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Overall Length | 2.47 in |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPTF, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type NPTF, Overall Length 2.47 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/25 PSI Bypass (HFA41025)
- THRIFCO PLUMBING Brass Wye With Shut-Off (4403383)
- GLOBAL GSC-175-Z Set Screw Collar (GSC-175-Z)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-12-12)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12B)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13943-10-10)
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- PARKER Fitting, Female NPT, Straight, 3/8 (10243-6-6)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- Parker Hydraulic Hoses & Fittings