Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2202-6-6
Zoro # G9897207
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Hose Adapter Material Carbon Steel
- Fitting Thread Size 1 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S2202-6-6
- Zoro # G9897207
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Overall Length | 2.19 in |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Female, Outlet Connection Size 3/8 in, Outlet Connection Type NPTF, Overall Length 2.19 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206-2NSE9C3 (6206-2NSE9C3)
- THRIVE 100 Spindle Oil 55 Gal Drum (455270)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 50/5 MFD, 370/440 VAC (USA2237)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS102RS (MS-10-2RS)
- PARKER Fitting, Female JIC, Straight, 1-1/4 (10643-20-20)
- PARKER Crimp style hydraulic fitting (11343-6-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- PARKER Crimp Fitting, 1/4" I.D., F, BSPP (19243-4-4)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 (30682-4-4B)
- BRENNAN INDUSTRIES 08FJ-12MJ Straight Reducer (1Pc/Rigid), 2PK (2406-08-12)
- Parker Hydraulic Hose Fittings