Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2107-8-8
Zoro # G9897085
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Fitting Thread Type 2 Female NPSM Swivel
- Fitting Thread Size 2 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S2107-8-8
- Zoro # G9897085
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Inlet Connection Size | 1/2 in |
Overall Length | 2.74 in |
Outlet Connection Size | 1/2 in |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPSM, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 1/2 in, Outlet Connection Type NPTF, Overall Length 2.74 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Three Stage Sterile Air Filter Assembly (3B-8003N-3A1)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #306PP (306PP)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121608)
- ANCHOR FLUID POWER 1-1/4" CODE 61 CARBON STEEL FLANGE PLUG (20FOP)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-6-6)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-6-6)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-8-8)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-10-10)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Cap (0304-C-06)
- Parker Hydraulic Hose Fittings