Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2107-12-12
Zoro # G9897021
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Fitting Thread Size 1 3/4"-14
- Fitting Thread Type 1 Male NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S2107-12-12
- Zoro # G9897021
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Inlet Connection Size | 3/4 in |
Overall Length | 3.35 in |
Outlet Connection Size | 3/4 in |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Female, Inlet Connection Size 3/4 in, Inlet Connection Type NPSM, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 3/4 in, Outlet Connection Type NPTF, Overall Length 3.35 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 100 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-100EBS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- ZORO SELECT Clamp, Hose End (3LX80)
- D&D 2057mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2057)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-4-4)
- PARKER SAE ORB - BLEED ADAPTER (4 P5ONBA-S)
- PARKER Crimp Fitting, 1/2" I.D., 3/8", M, NPTF (10143-6-8)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-6-6)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13943-10-10)
- ENERPAC FZ1605, High Pressure Fitting, Coupling, 10,000 psi, Connection 1/4" NPTF Female to 1/4" NPTF Female (FZ1605)
- Parker Hydraulic Hose Fittings