Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2103-8-8
Zoro # G9896951
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Max. Working Pressure (PSI) 3,000
- Hose Adapter Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S2103-8-8
- Zoro # G9896951
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 3/4"-16 |
Overall Length | 2.74 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 1/2 in |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Male, Inlet Connection Size 3/4 in, Inlet Connection Type JIC, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 1/2 in, Outlet Connection Type NPTF, Overall Length 2.74 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, 230V, Ball, Auto (SVB2054HV1)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS28 1 1/2 (80BS28 1 1/2)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6300 2RS JEM)
- CLIMAX METAL PRODUCTS CC-050-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-050-050)
- PARKER Fitting, Female NPT, Straight, 3/8 (10243-6-6)
- PARKER Crimp style hydraulic fitting (11343-6-8)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-8-8)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-6-6)
- BRENNAN INDUSTRIES 06FORB-08MP Straight, 2PK (6404-06-08)
- Parker Hydraulic Hose Fittings