Shop All Hydraulic Hose Fittings
Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2102-6-6
Zoro # G9897030
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Max. Working Pressure (PSI) 3,000
- Hose Adapter Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # S2102-6-6
- Zoro # G9897030
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Overall Length | 2.31 in |
Description
Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 3/8 in, Outlet Connection Type NPTF, Overall Length 2.31 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119309-375)
- POWERDRIVE QD Bushing, Series QT, 1/2" Bore (QT-1/2)
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13743-8-8)
- PARKER Fitting, Female ORS, Straight, 1/4 (1JS43-4-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-12-12)
- PARKER Fitting, Male NPT Swivel, Straight, 1/4 (11343-4-4)
- PARKER Crimp Fitting, 1/2" I.D., 3/8", M, NPTF (10143-6-8)
- TOMPKINS Hydraulic Fitting-Metric CompressionL15(22X1.5)-08NPT STUD STANDPIPE (MC6121-L15-08)
- Parker Hydraulic Hose Fittings