Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Coupler, Steel, UNF
Mfr # FEM-751-12FO
Zoro # G110901706
product price: $149.99
/ea
Sold in multiples of 5 for $749.95
Free Shipping & Returns
$749.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type UNF
- Body Material Steel
- Coupling Locking Type Push-to-Connect
- Thread Size 1 1/16"-12
- Bearing Material 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FEM-751-12FO
- Zoro # G110901706
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 1 1/16"-12 |
Overall Length | 4 1/25 in |
Coupling Size | 3/4 in |
Details
Item | Hydraulic Quick Coupler |
Connection Type | UNF |
Body Material | Steel |
Coupling Locking Type | Push-to-Connect |
Bearing Material | 440 Stainless Steel |
Temp. Range | -40 Degrees to 230 Degrees F |
Seal Material | Nitrile, PTFE |
For Use With | FEM Series, IF Series |
Standards | ISO 16028 |
Coupling Component | Socket |
Max. Flow Rate | 115 lpm |
Max. Working Pressure @ 70 F | 5,000 psi |
Finish/Coating | Zinc Plated |
Valve Type | Flush Face |
Includes Bearing | Yes |
Description
Hydraulic Quick Coupler, Socket, Steel, Coupling Size 3/4 in, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 115 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Reducing Station (A-4000-138)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122176-18)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000079)
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, 60 Series (H1-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N6-4F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4M)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (BH6-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 7/8"-14 Thread Size (SH4-63-T10)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-501-8FO)
- Parker Hydraulic Hoses & Fittings