Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size
Mfr # FEM-501-8FO
Zoro # G603497839
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type UNF
- Sleeve Material Steel
- Body Material Steel
- Coupling Locking Type Ball
- Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FEM-501-8FO
- Zoro # G603497839
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 3/4"-16 |
Overall Length | 3 7/100 in |
Coupling Size | 1/2 in |
Details
Item | Hydraulic Quick Coupler |
Connection Type | UNF |
Sleeve Material | Steel |
Body Material | Steel |
Coupling Locking Type | Ball |
For Use With | FEC Series Nipples, FEM Series Nipples, ISO 16028 Complying Couplings |
Valve Type | Non-Spill |
Standards | ISO 16028 |
Parker Interchange | FEM/FEC Series Nipples |
Includes Valve | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Material | Polyurethane and Nitrile |
Fitting Type | Female UNF |
Max. Working Pressure @ 70 F | 5,000 psi |
Coupling Component | Socket |
Hose Fitting Gender | Female |
Max. Flow Rate | 18 g/min |
Includes Shut Off | Yes |
Finish/Coating | Zinc Nickel Plated |
Description
Hydraulic Quick Coupler, Socket, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 18 g/min
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- TITAN HD Motor Run Capacitor, 3 MFD, 440V, Oval (POCF3A)
- SPEEDAIRE Swivel Connector, 1/4 (30E593)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3N6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-1001-16FO-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-3M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12F)
- PARKER Dust Protection Cap, 3/8 In (H3-66M)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- Parker Hydraulic Quick Couplers