Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Coupler, 3/4"-14 Thread
Mfr # FEM-751-12FP
Zoro # G010901790
product price: $148.99
/ea
Sold in multiples of 5 for $744.95
Free Shipping & Returns
$744.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPTF
- Body Material Steel
- Coupling Locking Type Push-to-Connect
- Thread Size 3/4"-14
- Bearing Material 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FEM-751-12FP
- Zoro # G010901790
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 3/4"-14 |
Overall Length | 3 22/25 in |
Coupling Size | 3/4 in |
Details
Item | Hydraulic Quick Coupler |
Connection Type | NPTF |
Body Material | Steel |
Coupling Locking Type | Push-to-Connect |
Bearing Material | 440 Stainless Steel |
Standards | ISO 16028 |
For Use With | FEM Series, IF Series |
Seal Material | Nitrile, PTFE |
Temp. Range | -40 Degrees to 230 Degrees F |
Max. Working Pressure @ 70 F | 5,000 psi |
Valve Type | Flush Face |
Finish/Coating | Zinc Plated |
Coupling Component | Socket |
Max. Flow Rate | 115 lpm |
Includes Bearing | Yes |
Description
Hydraulic Quick Coupler, Socket, Steel, Coupling Size 3/4 in, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 115 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- INA Thrust Washer, Inside Dia. 0.500 In (TWA815-HLA)
- CONTINENTAL CONTITECH A21 Wrapped V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (A21)
- MARATHON MOTORS Instant Rev Motor, 1/4 HP, 1725 RPM, 115 V (5KC35GNA488)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 3000 Series (3050-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN354)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6FV)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 60 Series (SH6-62-T12)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-63Y)
- STUCCHI Stucchi Quicker Coupler 4714 PSI, 1/2 NPT, 1/2 NPT Flat Face Female (237425)
- Parker Hydraulic Hoses & Fittings