Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size
Mfr # FET-372-8FO
Zoro # G9853722
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Flush Face
- Connection Type NPSM
- Coupler Thread Size 3/4"-16
- Coupler Body Size 3/8"
- Coupler Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FET-372-8FO
- Zoro # G9853722
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 3/8" |
Thread Size | 3/4"-16 |
Overall Length | 3 33/64 in |
Max. Outside Dia. | 1 19/32 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FET Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 6,000 psi, Max. Flow Rate 1.89 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- DYNABRADE Rotor (57090)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-61)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (H3-62)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1-1/16"-12 Thread Size (S71-3N12-12EF)
- PARKER Dust Protection Cap, 1/4 In (H2-66M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (FEM-1002-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308V)
- HI-FLOWDRY- RELEASE Dry-Break Coupling, Alum Viton Seal, 2" (8CPLAV02)
- Parker Hydraulic Quick Couplers