Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/16"-12 Thread Size
Mfr # FET-752-16FO
Zoro # G9853862
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Flush Face
- Connection Type NPSM
- Coupler Thread Size 1-5/16"-12
- Coupler Body Size 3/4"
- Coupler Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FET-752-16FO
- Zoro # G9853862
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-5/16"-12 |
Coupler Body Size | 3/4" |
Thread Size | 1-5/16"-12 |
Overall Length | 4 23/32 in |
Max. Outside Dia. | 2 5/16 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FET Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 6,000 psi, Max. Flow Rate 1.89 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDTUBE Beam Clamp, 316 SS Material (AC-BC1)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- GAST Rep Kit 1550 Oil/Vac New Sp K231A (K231A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-6FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4F)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/16"-20 Thread Size, 60 Series (H1-63-T4)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6FP)
- BUYERS PRODUCTS 3/8 Inch Female Flush-Face Coupler With 3/8 Inch NPT Port (FF0606)
- Parker Hydraulic Quick Couplers