Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-1/16"-12 Thread Size
Mfr # FET-622-12FO
Zoro # G9853643
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Flush Face
- Connection Type NPSM
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 5/8"
- Coupler Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FET-622-12FO
- Zoro # G9853643
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 5/8" |
Thread Size | 1-1/16"-12 |
Overall Length | 4 13/64 in |
Coupling Size | 5/8 in |
Max. Outside Dia. | 2 1/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FET Series, Steel, Coupling Size 5/8 in, Female, Max. Working Pressure @ 70 F 6,000 psi, Max. Flow Rate 1.89 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (87008)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16FJX 45 (6502-16-16)
- GUARDAIR Valve Repair Kit (74PK01)
- PIX NORTH AMERICA Fhp V-Belt 4L350 (A33)
- PARKER Accumulator Safey Block, 1740 psi Relief (SBAT20E1T1-120-TL1)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 7/8"-14 Thread Size (SH4-63-T10)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (H3-62-T8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (FEM-1002-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-3)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SH3-62)
- Parker Hydraulic Quick Couplers