Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-1/16"-12 Thread Size
Mfr # FET-621-12FO
Zoro # G9853670
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Flush Face
- Connection Type NPSM
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 5/8"
- Coupler Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FET-621-12FO
- Zoro # G9853670
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 5/8" |
Thread Size | 1-1/16"-12 |
Overall Length | 4 21/32 in |
Max. Outside Dia. | 2 1/8 in |
Coupling Size | 5/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FET Series, Steel, Coupling Size 5/8 in, Female, Max. Working Pressure @ 70 F 6,000 psi, Max. Flow Rate 1.89 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12-1/2 L, PK50 (5050005)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2380mm L - 14MGT-2380-20 (200G14M2380)
- CLIMAX METAL PRODUCTS 1C-093 One-Piece Clamping Collar (1C-093)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-752-12FO)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC204AV)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-63)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (S71-3N6-6F)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/8"-18 Thread Size (FEM-371-6FP)
- Parker Hydraulic Hoses & Fittings