Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 60 Series
Mfr # H2-62-T6
Zoro # G4665281
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type ORB
- Coupler Thread Size 9/16"-18
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # H2-62-T6
- Zoro # G4665281
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 1/4" |
Thread Size | 9/16"-18 |
Overall Length | 2 13/32 in |
Max. Outside Dia. | 1 9/64 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L780 V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (5L780)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE ACCU-LOC 4-BOLT FLANGE (UEF207-23)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-6FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 9/16"-18 Thread Size (PC206-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SSH1-62Y)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4MP)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN351-25)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4EF)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6)
- Parker Hydraulic Hoses & Fittings