Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 6600 Series
Mfr # 6608-10-10
Zoro # G4696081
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 6600
- Connection Type ORB
- Coupler Thread Size 7/8"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6608-10-10
- Zoro # G4696081
- Country of Origin Korea, Republic of
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/8"-14 |
Coupler Body Size | 1/2" |
Thread Size | 7/8"-14 |
Length | 2-51/64" |
Overall Length | 2 51/64 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 33/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 6600 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Screw, 95311 (95311)
- GATES Hydraulic Coupling-Megacrimp, G25105-0808 (G25105-0808)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- LEGACY HOSE ZILLA WHIP 1/2"x4' 3/8"NPT SWIVEL (LMHFZ1204YW3S)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (BPN251F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (H8-62)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-N6)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-12)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-61)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- Parker Hydraulic Quick Couplers