Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series
Mfr # 6602-4-4
Zoro # G4696054
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type NPTF
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6602-4-4
- Zoro # G4696054
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Length | 1-9/64" |
Overall Length | 1 13/32 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 7/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 6600 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL FITTINGS Universal Cplg 1/2" Hose Barb (HE-50)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 40A, NEMA 4X (65E40)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- CAMOZZI Mx2-F2-P Filter Bowl Mx Series (MX2-F2-P)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (H6-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C6-8F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N6-8F)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4BZ)
- PARKER Quick Connect Hose Coupling, Sleeve Lock, 1/4"-18 Thread Size (S22)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-6FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-1)
- Parker Hydraulic Hoses & Fittings