Shop All Hydraulic Quick Couplers
This Product is Discontinued
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (Discontinued)
Mfr # FEM-502-10FO
Zoro # G4681616
This Product is Discontinued
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type FEM
- Connection Type NPSF
- Coupler Thread Size 7/8"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # FEM-502-10FO
- Zoro # G4681616
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/8"-14 |
Coupler Body Size | 1/2" |
Thread Size | 7/8"-14 |
Length | 2-49/64" |
Overall Length | 2 49/64 in |
Max. Outside Dia. | 1 3/8 in |
Coupling Size | 7/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FEM Series, Steel, Coupling Size 7/8 in, Female, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 45.42 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.