Shop All Hydraulic Quick Couplers
This Product is Discontinued
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (Discontinued)
Mfr # FF-371-6FP
Zoro # G4696273
This Product is Discontinued
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type HTMA
- Connection Type NPSF
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FF-371-6FP
- Zoro # G4696273
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 2-25/64" |
Overall Length | 2 25/64 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 1 13/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FF Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.