Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size
Mfr # FEM-371-8BMF-NL
Zoro # G9856215
original price:
$108.99
9% off
new price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 16028
- Connection Type Bulkhead Flare
- Coupler Thread Size 3/4"-16
- Coupler Body Size 3/8"
- Coupler Flow Rate 6.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FEM-371-8BMF-NL
- Zoro # G9856215
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 3/8" |
Thread Size | 3/4"-16 |
Coupling Size | 3/8 in |
Details
Item | Hydraulic Quick Connect Hose Coupling |
Coupler Interchange Type | ISO 16028 |
Connection Type | Bulkhead Flare |
Coupler Flow Rate | 6.0 gpm |
Max. Pressure | 3625 psi |
Coupler Body Material | Steel |
Sleeve Material | Steel |
Coupler Finish | Trivalent Chromium Zinc |
Series | FEM |
Body Material | Steel |
Coupling Locking Type | Push-to-Connect |
Seal Material | Nitrile, Polyurethane |
Coupling Component | Socket |
Includes Valve | Yes |
Valve Type | Flush Face |
Max. Working Pressure @ 70 F | 3,625 psi |
Finish/Coating | Trivalent Chromium Zinc |
Max. Flow Rate | 22.71 lpm |
Includes Shut Off | Yes |
Fitting Type | Male Bulkhead Flare |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FEM Series, Steel, Coupling Size 3/8 in, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 22.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4 in Nominal, Hose Barb x Coupler (4PS6)
- LDI INDUSTRIES Protected Vent, 1/4, Height 1.19 (AV102)
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- PARKER Dust Protection Plug, 3/4 In (H6-65M)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1001-20FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- PARKER Quick Connect Hose Coupling, Sleeve Lock, 1/4"-18 Thread Size (S23)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (71-3N12-12EFV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4M)
- Parker Hydraulic Hoses & Fittings