Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size
Mfr # 71-3N8-8EFV
Zoro # G6218965
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 71
- Connection Type UNF
- Coupler Thread Size 3/4"-16
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 71-3N8-8EFV
- Zoro # G6218965
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 1/2" |
Thread Size | 3/4"-16 |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 21/32 in |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 75.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 3.25 in. H, Green (34433)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A25C, Suction, 25 micron (ZX-A09A25C)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 140in PL, T160 (1400XH400)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-502-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SSH1-63Y)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (FEM-501-10FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 6600 Series (6601-16-16)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T21)
- Parker Hydraulic Hoses & Fittings