Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size
Mfr # 71-3N8-8EF
Zoro # G6106615
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 71
- Connection Type UNF
- Coupler Thread Size 3/4"-16
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 71-3N8-8EF
- Zoro # G6106615
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 1/2" |
Thread Size | 3/4"-16 |
Length | 2-3/8" |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 21/32 in |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 75.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (CEM3714T)
- GATES Truflex V-Belts, 5L540 (5L540)
- LUBRIMATIC WHITE LITHM GREASE 14OZ (11354)
- EMAX COMPRESSOR EMAX Smart Oil - Rotary Screw Whisper Blue Synthetic - Gallon (OILROT103G)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC316)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC318-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-502-12FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12FV)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6602-8-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 3000 Series (3010-3)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SVHC6-6F)
- Parker Hydraulic Hoses & Fittings