Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size
Mfr # 71-3C12-12F
Zoro # G6172056
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type NPTF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 71-3C12-12F
- Zoro # G6172056
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Length | 3-3/64" |
Overall Length | 3 3/64 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 2 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 7,500 psi, Max. Flow Rate 151.4 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 670-5M-25 (670-5M-25)
- SKF SKF 6308Z, Single Row Ball Bearings (6308Z)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- FAG BEARINGS FAG-6203 2RS, Deep Groove BBear, Single Row 90Mm, 6203 2RS (6203 2RS)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-8)
- PARKER Dust Protection Cap, 1/8 In (H1-66M)
- PARKER Quick Connect, Plug, 1/2" Body, 1/4" Barb (TL-504-4HB)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 3000 Series (3050-2)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 7/8"-14 Thread Size (FEM-501-10BMF)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, 1-1/2"- 2" SS (8CAPS02)
- Parker Hydraulic Quick Couplers