Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # 71-3N8-8F
Zoro # G6100324
original price:
$77.39
9% off
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 71
- Connection Type NPTF
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 71-3N8-8F
- Zoro # G6100324
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Length | 2-3/8" |
Overall Length | 2 3/8 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 21/32 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 75.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, B173LG (B173LG)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- DIXON MNPT, 1/4"xHose, Barb, 3/16" (1020304C)
- SPEEDAIRE Air Inlet (TTR4320309G)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC216)
- PARKER Dust Protection Cap, 3/4 In (H6-66M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-502-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C6-8F)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 7/8"-14 Thread Size (FEM-501-10BMF)
- PARKER Dust Protection Plug, 1 In (H8-65M)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4050-2P)
- Parker Hydraulic Hoses & Fittings