Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # 71-3C8-8F
Zoro # G6107245
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type NPTF
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 71-3C8-8F
- Zoro # G6107245
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Length | 2-49/64" |
Overall Length | 2 49/64 in |
Max. Outside Dia. | 1 7/8 in |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 75.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP0)
- DAYTON B149 V-Belt, 152" Outside Length, 21/32" Top Width, 1 Ribs (3GWK4)
- PIX Poly Rib J Belt, 35 in. EL-10 Rib (350J10)
- D&D 176" Outside Length, 2/3" Top Width, 1 Ribs (B173)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN554)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (H6-63)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, 6600 Series (6610-16-16)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352-40)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-502-8FP-BULK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6HP31)
- Parker Hydraulic Quick Couplers