Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # 71-3C6-8F
Zoro # G6140766
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type EA
- Connection Type NPTF
- Coupler Thread Size 1/2"-14
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 71-3C6-8F
- Zoro # G6140766
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 3/8" |
Thread Size | 1/2"-14 |
Length | 2-37/64" |
Overall Length | 2 9/16 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 1 9/16 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 45.42 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 66'' (5L660)
- MILTON Hose End Fitting, 1/4 MNPT x 1/4 ID, PK10 (600)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02525-100-G)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-43)
- PARKER Quick Connect, Plug, 1/2" Body, 1/2" Barb (TL-504-8HB)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352-40)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251-70)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-3)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (BH6-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (H3-62)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP)
- Parker Hydraulic Hoses & Fittings