Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size
Mfr # FEM-502-12BMF
Zoro # G9856172
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 16028
- Connection Type Bulkhead Flare
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 1/2"
- Coupler Flow Rate 12.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FEM-502-12BMF
- Zoro # G9856172
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 1/2" |
Thread Size | 1-1/16"-12 |
Coupling Size | 1/2 in |
Details
Item | Hydraulic Quick Connect Hose Coupling |
Coupler Interchange Type | ISO 16028 |
Connection Type | Bulkhead Flare |
Coupler Flow Rate | 12.0 gpm |
Max. Pressure | 3625 psi |
Coupler Body Material | Steel |
Sleeve Material | Steel |
Coupler Finish | Trivalent Chromium Zinc |
Series | FEM |
Body Material | Steel |
Coupling Locking Type | Push-to-Connect |
Seal Material | Nitrile, Polyurethane |
Max. Working Pressure @ 70 F | 3,625 psi |
Max. Flow Rate | 45.42 lpm |
Finish/Coating | Trivalent Chromium Zinc |
Includes Shut Off | Yes |
Valve Type | Flush Face |
Includes Valve | Yes |
Coupling Component | Socket |
Fitting Type | Male Bulkhead Flare |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FEM Series, Steel, Coupling Size 1/2 in, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 45.42 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-05A)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (75883)
- K-TOOL INTERNATIONAL Mini Pistol Grease Gun 3 Oz (KTI73930)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-252-6FO)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (71-3N8-8EF)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-61)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-N6M)
- PARKER Dust Protection Plug, 3/8 In (H3-65M)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FFE491-6)
- Parker Hydraulic Hoses & Fittings