Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size
Mfr # 71-3C12-12EF
Zoro # G6074153
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type UNF
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 71-3C12-12EF
- Zoro # G6074153
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 3/4" |
Thread Size | 1-1/16"-12 |
Length | 3-3/64" |
Overall Length | 3 3/64 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 2 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 7,500 psi, Max. Flow Rate 151.4 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- D&D Timing Belt, MXL, 0.25 x 25.2in PL, T315 (252MXL025)
- MAIN FILTER Hydraulic Filter, replaces WIX D16F05GAV, Pressure Line, 5 micron, Outside-In (MF0614257)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 500 psi (4600 OLP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (FEM-371-8BMF-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C6-4F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SH6-63)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-8FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-1002-16FO)
- SAFEWAY HYDRAULICS Dust Cap (S49-4)
- Parker Hydraulic Quick Couplers