Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size
Mfr # 71-3C16-16FV
Zoro # G6109704
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type NPTF
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 71-3C16-16FV
- Zoro # G6109704
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 3 5/16 in |
Max. Outside Dia. | 2 5/8 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 7,500 psi, Max. Flow Rate 227.1 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI YL (PLY02530-200)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2022-24-24S)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC204)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (FET-752-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-N1)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (BH6-61)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/4"-16 Thread Size (SH3-62-T8)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-6FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/8"-12 Thread Size (FET-1002-20FO)
- Parker Hydraulic Quick Couplers