Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 6600 Series
Mfr # 6610-6-6
Zoro # G4679211
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 6600
- Connection Type ORB
- Coupler Thread Size 9/16"-18
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6610-6-6
- Zoro # G4679211
- Country of Origin Korea, Republic of
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 3/8" |
Thread Size | 9/16"-18 |
Length | 1-5/8" |
Overall Length | 1 5/8 in |
Max. Outside Dia. | 1 1/64 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 6600 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- DIXON Wilkerson Bowl, with Manual Drain (FRP-95-832)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-12)
- PARKER Dust Protection Cap, 3/4 In (H6-66M)
- PARKER Dust Protection Cap, 1 In (H8-66M)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/4"-16 Thread Size (SH3-62-T8)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, 60 Series (BH4-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-751-12FP-NL)
- Parker Hydraulic Quick Couplers