Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 60 Series
Mfr # H3-63-T8
Zoro # G4659925
original price:
$33.71
17% off
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type ORB
- Coupler Thread Size 3/4"-16
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # H3-63-T8
- Zoro # G4659925
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 3/8" |
Thread Size | 3/4"-16 |
Overall Length | 1 15/16 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 1 5/32 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 23 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Body Repair Maintenance Set, Nominal Cap 10 ton, Cylinder Stroke 6 in, Mfr. No. F100-30000-000 (3ZC69)
- FESTO Plastic Tubing PUN-H-8X1, 25-TGN (PUN-H-8X1,25-TGN)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN351-25)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6602-8-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3010-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC306V)
- PARKER Dust Protection Cap, 1/4 In (H2-66M)
- Parker Hydraulic Quick Couplers