Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Push-to-Connect Lock
Mfr # SH71-3C8-8F
Zoro # G6201185
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type NPSF
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SH71-3C8-8F
- Zoro # G6201185
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Length | 2-49/64" |
Overall Length | 2 49/64 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 7/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, High Pressure Stainless Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 75.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR1035)
- CHICAGO PNEUMATIC Pressure Switch (1312100459)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-252-6FO)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (S71-3N8-8FV)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-62)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC206)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (FET-622-12FP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SVHC12-12F)
- Parker Hydraulic Hoses & Fittings