Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Push-to-Connect Lock
Mfr # SH71-3C12-12F
Zoro # G6140215
product price: $2,061.99
/ea
Free Shipping & Returns
$2,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 71
- Connection Type NPSF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SH71-3C12-12F
- Zoro # G6140215
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Length | 3-3/64" |
Overall Length | 3 3/64 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 2 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, High Pressure Stainless Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 7,500 psi, Max. Flow Rate 151.42 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Push-Lock Coupler, 3/8"HoseBarb, PK10 (1786-6)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR02530-100)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPN352F)
- PARKER Dust Protection Cap, 1/4 In (H2-66M)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-61)
- PARKER Dust Protection Plug, 3/8 In (H3-65M)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP-SL-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-N8M)
- SAFEWAY HYDRAULICS Dust Plug (S44-4)
- Parker Hydraulic Quick Couplers