Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series
Mfr # SH71-3N8-8FV
Zoro # G6068797
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 71
- Connection Type NPSF
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SH71-3N8-8FV
- Zoro # G6068797
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Overall Length | 2 3/8 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 21/32 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, High Pressure Stainless Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 75.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 9A, 3 Phase (ATS01N209RT)
- BESSEY Raising Block, Bearing Max OD 14 In, Pk2 (SCRB)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (FEM-1001-16FP-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, MoldMate Series (PC206AV-BP)
- PARKER Quick Connect, Plug, 1/4" Body, 3/8" Barb (TL-254-6HB)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6601-6-6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-622-16BMF)
- Parker Hydraulic Hoses & Fittings