Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series
Mfr # SH71-3N8-8EFV
Zoro # G6092615
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type 71
- Connection Type UNF
- Coupler Thread Size 3/4"-16
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SH71-3N8-8EFV
- Zoro # G6092615
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 1/2" |
Thread Size | 7/8"-14 |
Overall Length | 2 3/8 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 21/32 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, High Pressure Stainless Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 75.71 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1-1/4, PK3 (EF121620)
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XA452BP00061)
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 6600 Series (6608-10-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 60 Series (H3-63-T8)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC204)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3C16-16F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1M)
- Parker Hydraulic Quick Couplers