Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series
Mfr # PC516-BP
Zoro # G5131655
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic 90 Degrees Coupler Body
- Coupler Interchange Type Moldmate
- Connection Type Push-Lock Hose Barb
- Coupler Body Size 1/2"
- Coupler Flow Rate 3.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PC516-BP
- Zoro # G5131655
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Body Size | 1/2" |
Hose Inside Dia. | 3/4" |
Overall Length | 3 1/2 in |
Max. Outside Dia. | 1 1/8 in |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, Moldmate Series, Brass, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- WESTAR Engine Mount - Rear, EM-9316 (EM-9316)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 (6007/C3)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC306-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-251-6FO-NL)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-251-6MP)
- PARKER Quick Connect, Plug, 1/4" Body, 1/4" Barb (TL-254-4HB)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (BH2-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-N3)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-150, 1-7/8" (235169)
- Parker Hydraulic Quick Couplers