Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series
Mfr # PC204AV
Zoro # G5134053
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type Moldmate
- Connection Type Hose Barb
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PC204AV
- Zoro # G5134053
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Body Size | 1/4" |
Hose Inside Dia. | 1/4" |
Overall Length | 1 7/8 in |
Max. Outside Dia. | 5/8 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, Moldmate Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC4)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- LENOX Cutting Oil, 1 gal, Can (68014)
- PARKER Dust Protection Cap, 1 In (H8-66M)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12FV)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/16"-12 Thread Size, 6600 Series (6608-12-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-622-16BMF)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 6600 Series (6608-10-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-5/16"-12 Thread Size, 60 Series (H8-62-T16)
- Parker Hydraulic Quick Couplers