Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series
Mfr # PN353-40
Zoro # G5134044
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Extension Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPTF
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PN353-40
- Zoro # G5134044
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 4" |
Overall Length | 4 in |
Max. Outside Dia. | 51/64 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 20A, NEMA 4X/12 (65E20E)
- NORD NEMA C-face Brakemotor, 1.0 HP (SK80LP/4-56C-CUS-BRE10-HL-TW)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6602-8-10)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SH8-63)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C8-8EF)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/8"-18 Thread Size (FEM-371-6FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3N6-6FV)
- PARKER Quick Connect Hose Coupling, 1/4 in (TL-251-4MP)
- Parker Hydraulic Hoses & Fittings