Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series
Mfr # PN253
Zoro # G5134105
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPTF
- Coupler Thread Size 3/8"-18
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PN253
- Zoro # G5134105
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 1/4" |
Thread Size | 3/8"-18 |
Overall Length | 1 1/64 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 51/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part C603952 (C603952)
- GATES MegaCrimp Couplings (8G-8FFORX)
- FESTO Mushroom Pushbutton P-30-SW (P-30-SW)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-4M)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-63Y)
- PARKER Dust Protection Cap, 3/8 In (H3-66M)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (FEM-1002-16FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-NL-BULK)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN351-25)
- Parker Hydraulic Hoses & Fittings