Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series
Mfr # BST-6
Zoro # G4680575
original price:
$54.33
14% off
new price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ST
- Connection Type NPTF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BST-6
- Zoro # G4680575
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Length | 2-5/32" |
Overall Length | 2 5/32 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 1 43/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 1,700 psi, Max. Flow Rate 106 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-SS)
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- SKF SKF-6307 2RS1 C3, Single Row Ball Brgs, 6307 2RS1 C3 (6307 2RS1 C3)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (S71-3N6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/16"-12 Thread Size (FET-751-16FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-502-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Push-to-Connect Lock (SH71-3C6-6FV)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4F)
- Parker Hydraulic Quick Couplers