Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series
Mfr # PN351-55
Zoro # G5134035
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Extension Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PN351-55
- Zoro # G5134035
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 3/8" |
Thread Size | 1/8"-27 |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Max. Outside Dia. | 5/8 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6306 2RSR C3, Deep Groove BBear, Single Row 90Mm (6306 2RSR C3)
- SIMPLEX P22, Two Speed, Steel Hydraulic Hand Pump, 0.06 in3 Oil Flow per Stroke at 10,000 psi, 17 in3 Oil (P22)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- FOSTER Socket, Valved, 1 Way, Mold Series, 3/8" (FS300V)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 9/16"-18 Thread Size (PC504-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2M)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, 60 Series (BH4-60)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-752-12FP)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6FP)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (210)
- Parker Hydraulic Hoses & Fittings