Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series
Mfr # PN351-40
Zoro # G5134026
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Extension Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PN351-40
- Zoro # G5134026
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 3/8" |
Thread Size | 1/8"-27 |
Length | 4" |
Overall Length | 4 in |
Max. Outside Dia. | 5/8 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 22.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6203NR (6203NR)
- GATES Synchro-Power Polyurethane Belts, T5-500-25 (T5-500-25)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12F)
- PARKER Quick Connect, Plug, 1/4" Body, 1/8"-27 (TL-254-2MP)
- PARKER Quick Connect, Plug, 1/2" Body, 1/2" Barb (TL-504-8HB)
- PARKER Quick Connect, Plug, 1/4" Body, 3/8" Barb (TL-254-6HB)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4FB)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T26)
- Parker Hydraulic Quick Couplers