Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series
Mfr # PN251-55
Zoro # G5134001
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Extension Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPTF
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PN251-55
- Zoro # G5134001
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/4" |
Thread Size | 1/8"-27 |
Length | 5-1/2" |
Overall Length | 5 1/2 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 33/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171742, Pressure Line, 25 micron, Outside-In (MF0059044)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- JET-LUBE Anti Seize Compound, 12 oz, Spray Can (10041)
- DAYTON 2/B144 Banded V-Belt, 147-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ3)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-501-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-502-12FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-62Y)
- PARKER Dust Protection Plug, 1/8 In (H1-65M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 6600 Series (6602-16-16)
- AFTERMARKET Hydraulic Quick Coupler Male Fits John Deere AR94522 (AR94522-CC)
- Parker Hydraulic Quick Couplers