Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series
Mfr # PN251-25
Zoro # G5134096
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Extension Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPTF
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PN251-25
- Zoro # G5134096
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/4" |
Thread Size | 1/8"-27 |
Length | 2-1/2" |
Overall Length | 2 1/2 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 33/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/B150 Banded V-Belt, 153" Outside Length, 1-63/64" Top Width, 3 Ribs (3/B150)
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAN6-6M)
- PARKER Piston Accumulator, 0.13 Gal, 1 1/16-12 (ACP05AA050E1KTC)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-501-12FP-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC306-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-502-8FP-BULK)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (FEM-372-8BMF)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO)
- DIXON 3000 Interchange Enerpac Ball Coupling, 3/8-18 Nominal, MNPT, Steel, Domestic (3TM3)
- Parker Hydraulic Hoses & Fittings