Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series
Mfr # PN252-40
Zoro # G5134017
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Extension Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPTF
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PN252-40
- Zoro # G5134017
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Length | 4" |
Overall Length | 4 in |
Max. Outside Dia. | 21/32 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- DAYTON AX39 Cogged V-Belt, 41 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 3GWU6 (3GWU6)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- GLOBAL INDUSTRIAL Replacement Needles For 18in Air Needle Scaler 133716 (133717)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (H3-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (BPV353)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC206)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6601-8-10)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4MV)
- Parker Hydraulic Hoses & Fittings