Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series
Mfr # BPV252
Zoro # G5134071
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type Moldmate
- Connection Type NPTF
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BPV252
- Zoro # G5134071
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 13/64 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 43/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Moldmate Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 11.26 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Green (21070019)
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI (N400B)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 6.5"O.D. (1VP65-1-1/8)
- FESTO Standards-Based Cylinder DSNU-25-160-P-A (DSNU-25-160-P-A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (BPV353)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (H3-62)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (FEM-501-10FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-10)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 7/8"-14 Thread Size (FEM-501-10BMF)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-6FP)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1K11)
- Parker Hydraulic Quick Couplers