Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series
Mfr # BST-N8M
Zoro # G4657764
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type ST
- Connection Type NPTF
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BST-N8M
- Zoro # G4657764
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Length | 2-33/64" |
Overall Length | 2 33/64 in |
Max. Outside Dia. | 1 37/64 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Brass, Coupling Size 1 in, Male, Max. Working Pressure @ 70 F 1,200 psi, Max. Flow Rate 189.3 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-160-PPVA-N3 (DSBC-50-160-PPVA-N3)
- MYSTIK JT-6 EP Lithium Grease 16 oz (90092C)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (287050)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-502-12FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/4"-16 Thread Size (SH3-62-T8)
- PARKER Accumulator Safey Block, 1740 psi Relief (SBAT20E1T1-120-TL1)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (H4-63)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-18 Thread Size (PN354F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6M)
- Parker Hydraulic Hoses & Fittings