Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size
Mfr # SSH6-62Y
Zoro # G4659006
original price:
$593.68
9% off
new price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPTF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SSH6-62Y
- Zoro # G4659006
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 3 9/16 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 2 9/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, 316 Stainless Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 106 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- PRECISION BRAND Grease Fitting Kit, Strght, Stl, PK90 (12945)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- D&D Timing Belt, L, 0.5 x 32.2in PL, T86 (322L050)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-502-8FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series (6601-4-4)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6601-6-6)
- PARKER Quick Connect, Plug, 1/4" Body, 1/4" Barb (TL-254-4HB)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (BVHN16-16M)
- Parker Hydraulic Hoses & Fittings