Shop All Hydraulic Quick Couplers
Parker
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series
Mfr # FS-252-4FB
Zoro # G9853485
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type Flush Face
- Connection Type BSPF
- Coupler Thread Size 9/16"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FS-252-4FB
- Zoro # G9853485
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 9/16"-18 |
Coupler Body Size | 1/4" |
Thread Size | 9/16"-18 |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FS Series, 316 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 11.36 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Base, Cartridge Valve (B10-3-A8T)
- TIMKEN Insert Bearing, Dia 1-3/4 In, Self-Locking (RA112RRB)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/4 HP, 56C Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (KL3403)
- CAMOZZI Male Elbow Swivel, 1/2" OD X 3/8" NPT (P6520 08-06)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 9/16"-18 Thread Size (FET-751-16SF)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3N16-16F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 6600 Series (6601-16-16)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3M)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3010-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 6600 Series (6610-8-10)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- Parker Hydraulic Quick Couplers